Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Molding Bit, 15/16" dia.

  • Mfr # 99-012

  • Zoro # G403675024


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Door casings, trim, baseboards, and pilasters
Overall Length (In.)
3-1/4"
Cutting Dia. (In.)
15/16"
For Use With
Milling architectural & furniture moldings in hard or soft wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-012
Zoro #
G403675024
UPC #
008925381549
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-1/4"
Cutting Dia. (In.)
15/16"

Details

Application
Door casings, trim, baseboards, and pilasters
Item
Face Molding Bit,15/16" dia.
For Use With
Milling architectural & furniture moldings in hard or soft wood

Description

Face Molding Bit,15/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.