Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush and Bevel Trim Bit, 1/4" dia.

  • Mfr # 68-100

  • Zoro # G603676227


product price: $13.59
/ea

Key Features

For Use With
Bevel or flush trim of laminates
Shank Dia.
1/4"
Overall Length (In.)
1-1/2"
Application
Trimming plastic laminate with straight or bevel edges
Cutting Dia. (In.)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-100
Zoro #
G603676227
UPC #
008925381297
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length (In.)
1-1/2"
Cutting Dia. (In.)
1/4"

Details

For Use With
Bevel or flush trim of laminates
Application
Trimming plastic laminate with straight or bevel edges
Item
Flush and Bevel Trim Bit,1/4" dia.

Description

Flush and Bevel Trim Bit,1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.