Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Trim Down Spiral Bits, 1/2" dia.

  • Mfr # 76-509

  • Zoro # G703675069


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Flush trimming or pattern work with an extra clean top edge
Overall Length (In.)
4-3/4"
Cutting Dia. (In.)
1/2"
For Use With
any flush trim or pattern application in melamine, particle board, or solid surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-509
Zoro #
G703675069
UPC #
008925054351
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
4-3/4"
Cutting Dia. (In.)
1/2"

Details

Application
Flush trimming or pattern work with an extra clean top edge
Item
Flush Trim Down Spiral Bits,1/2" dia.
For Use With
any flush trim or pattern application in melamine, particle board, or solid surface

Description

Flush Trim Down Spiral Bits,1/2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.