Zoro Homepage

Flush Trim Downcut Spiral Bit, 1/2"(Dia.

  • Mfr # 76-508

  • Zoro # G303675100


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Application
Flush trimming or pattern work with an extra clean top edge
Overall Length (In.)
3-3/4"
For Use With
any flush trim or pattern application in melamine, particle board, or solid surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-508
Zoro #
G303675100
UPC #
008925045311
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3-3/4"

Details

Item
Flush Trim Downcut Spiral Bit,1/2"(Dia.
Application
Flush trimming or pattern work with an extra clean top edge
For Use With
any flush trim or pattern application in melamine, particle board, or solid surface

Description

Flush Trim Downcut Spiral Bit,1/2 In.(Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.