Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Trim Profile Router Bit, 3/8

  • Mfr # 42-102

  • Zoro # G205379854


product price: $21.59
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
3/8 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-102
Zoro #
G205379854
UPC #
008925380986
Country of Origin
Italy

Dimensions

Cutter Dia.
3/8 in
Length of Cut
1/2 in
Overall Length
2 5/16 in
Shank Dia.
1/4 in
Shank Length (In.)
1-1/4
Cutting Length (In.)
1/2
Cutting Dia. (In.)
3/8
Bearing Dia. (In.)
3/8
Depth of Cut (In.)
1/2
Flute Length (In.)
1/2
Shank Length
1 1/4 in
Overall Length (In.)
2-5/16
Shank Dia. (In.)
1/4
Flute Length
1/2 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Included Angle
0 Degrees
List Number
42-102
Item
Flush Trim Profile Router Bit
Primary Material Application ISO Code
O
End Mill Application
Roughing/Finishing
Material
Carbide
Application
Woodworking
Sub-Category
Bearing Flush

Description

Flush Trim Profile Router Bit, Carbide, 3/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 5/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.