Zoro Homepage

Flush Trim Router Bit, 1" Cutting L

  • Mfr # 42-110

  • Zoro # G7370128


product price: $20.79
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/2 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-110
Zoro #
G7370128
UPC #
008925381013
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 1/4 in
Shank Dia.
1/2"
Overall Length (In.)
3-1/4"
Shank Dia. (In.)
1/2
Shank Length (In.)
1-1/4
Bearing Dia. (In.)
1/2
Flute Length (In.)
1
Cutting Length (In.)
1
Cutting Dia. (In.)
1/2"
Depth of Cut (In.)
1
Flute Length
1 in
Shank Length
1 1/4 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Material
Carbide
Item
Flush Trim Profile Router Bit
Application
Trimming laminates and routing along patterns
Sub-Category
Bearing Flush
Primary Material Application
Wood
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Included Angle
0 Degrees
List Number
42-110
Primary Material Application ISO Code
O

Description

Flush Trim Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1 in, 3 1/4 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.