Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Trim Router Bit, 3/8" Cutting Dia.

  • Mfr # 42-100

  • Zoro # G7370091


product price: $19.49
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
3/8 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-100
Zoro #
G7370091
UPC #
008925380979
Country of Origin
Italy

Dimensions

Cutter Dia.
3/8 in
Length of Cut
1 in
Overall Length
2 13/16 in
Shank Dia.
1/4"
Cutting Dia. (In.)
3/8"
Depth of Cut (In.)
1
Flute Length (In.)
1
Shank Dia. (In.)
1/4
Overall Length (In.)
2-13/16"
Cutting Length (In.)
1
Shank Length (In.)
1-1/4
Bearing Dia. (In.)
3/8
Flute Length
1 in
Shank Length
1 1/4 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Sub-Category
Bearing Flush
Application
Trimming laminates and routing along patterns
Item
Flush Trim Profile Router Bit
Material
Carbide
Primary Material Application
Wood
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
List Number
42-100
Included Angle
0 Degrees
Primary Material Application ISO Code
O

Description

Flush Trim Profile Router Bit, Carbide, 3/8 in Cutter Dia., Fractional Inch, 1 in, 2 13/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.