Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Trim Router Bit, Top Bearing

  • Mfr # 50-102

  • Zoro # G7370189


product price: $26.29
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/2 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-102
Zoro #
G7370189
UPC #
008925384212
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
1 in
Overall Length
2 5/8 in
Shank Dia.
1/4"
Bearing Dia. (In.)
1/2
Shank Dia. (In.)
1/4
Depth of Cut (In.)
1
Flute Length (In.)
1
Cutting Dia. (In.)
1/2"
Shank Length (In.)
1-1/4
Cutting Length (In.)
1
Overall Length (In.)
2-5/8"
Flute Length
1 in
Shank Length
1 1/4 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Item
Straight Cut Profile Router Bit
Application
Template work and lettering
Material
Carbide
Sub-Category
Top Bearing
Drilling Tool Configuration
Individual
Primary Material Application
Wood
End Mill Application
Roughing/Finishing
Included Angle
0 Degrees
List Number
50-102
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1 in, 2 5/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.