Zoro Homepage

Flush Trim "V" Groove Bit, 5/8" dia.

  • Mfr # 48-112

  • Zoro # G503675924


product price: $31.59
/ea

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
3-1/4"
Application
Trimming cabinet face frames
For Use With
routing hardwood or softwood, also cuts plywood and composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-112
Zoro #
G503675924
UPC #
008925384205
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
3-1/4"

Details

Item
Flush Trim "V" Groove Bit,5/8" dia.
Application
Trimming cabinet face frames
For Use With
routing hardwood or softwood, also cuts plywood and composites

Description

Flush Trim In.V In. Groove Bit,5/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.