
Forstner Bit, 1-1/8" dia.
Mfr # FC-008
Zoro # G803674047
product price: $37.69
/eaKey Features
Drill Bit Size
1-1/8 In.
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-1/8"
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-008
Zoro #
G803674047
UPC #
008925490081
Country of Origin
Italy
Dimensions
Drill Bit Size
1-1/8 In.
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-1/8"
Details
Item
Forstner Bit,1-1/8" dia.
Drill Bit Material
Carbide
For Use With
Drilling flat bottom holes, pocket holes, or overlapping holes.
Description
Forstner Bit,1-1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.