Zoro Homepage

Forstner Bit, 1-3/4" dia.

  • Mfr # FC-013

  • Zoro # G103673993


product price: $57.65
/ea

Key Features

Drill Bit Size
1-3/4 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-3/4"
For Use With
Drilling flat bottom holes, pocket holes, or overlapping holes.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-013
Zoro #
G103673993
UPC #
008925490135
Country of Origin
Italy

Dimensions

Drill Bit Size
1-3/4 in
Overall Length
3-1/2"
Shank Size
3/8"
Bit Diameter
1-3/4"

Details

Item
Forstner Bit,1-3/4" dia.
For Use With
Drilling flat bottom holes, pocket holes, or overlapping holes.

Description

Forstner Bit,1-3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.