
Four Flute Compression Bit, 1/2" dia.
Mfr # 77-713
Zoro # G303675636
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Application
Mortises & Grooves with a perfect top surface
Overall Length (In.)
3 1/2"
Cutting Dia. (In.)
1/2"
For Use With
through cuts in thin double-sided materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-713
Zoro #
G303675636
UPC #
008925134725
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
3 1/2"
Cutting Dia. (In.)
1/2"
Details
Item
Four Flute Compression Bit,1/2" dia.
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Description
Four Flute Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.