Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Provincial Raised Panel Bit, 2-3/

  • Mfr # 99-214

  • Zoro # G903675463


product price: $72.19
/ea

Key Features

Shank Dia.
1/2"
Overall Length (In.)
2-3/16"
Application
Milling bevel panels, or routing decorative grooves in panels and tops
Cutting Dia. (In.)
2-3/4"
For Use With
Creative decorative raised panels in wood or composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-214
Zoro #
G903675463
UPC #
008925381891
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-3/16"
Cutting Dia. (In.)
2-3/4"

Details

Item
French Provincial Raised Panel Bit,2-3/
Application
Milling bevel panels, or routing decorative grooves in panels and tops
For Use With
Creative decorative raised panels in wood or composites

Description

French Provincial Raised Panel Bit,2-3/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.