Freud

Full Kerf Gang Rip Blade, 250mm

Freud Full Kerf Gang Rip Blade, 250mm LM0403
Hover or click to zoom Tap to zoom
Key Features
  • Item: Full Kerf Gang Rip Blade,250mm
  • Application: Sawblades suitable for ripping.
  • For Use With: Sawblades suitable for ripping.
  • Kerf: 3.2mm
  • Package Quantity: 0
  • Hook Angle: 20 Degrees
  • Country of Origin (subject to change): Italy
See full product details
$108.21

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Freud #LM0403 Specifications

  • Item: Full Kerf Gang Rip Blade,250mm
  • Application: Sawblades suitable for ripping.
  • For Use With: Sawblades suitable for ripping.
  • Kerf: 3.2mm
  • Package Quantity: 0
  • Hook Angle: 20 Degrees
  • Country of Origin (subject to change): Italy

Description

Full Kerf Gang Rip Blade,250mm

Reviews of Freud #LM0403

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.