Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full KerfGang Rip Blade, 300mm x 20+2+2

  • Mfr # LM0505

  • Zoro # G903676262


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sawblade for ripping of extra thickness timber. Particularly suitable in sawmills for cutting wood with humidity rate over 10%
Application
Sawblades suitable for ripping.
Hook Angle
25 Degrees
Kerf
3.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM0505
Zoro #
G903676262
UPC #
008925047087
Country of Origin
Italy

Details

Item
Full Kerf Gang Rip Blade,300mm
For Use With
Sawblade for ripping of extra thickness timber. Particularly suitable in sawmills for cutting wood with humidity rate over 10%
Application
Sawblades suitable for ripping.
Hook Angle
25 Degrees
Kerf
3.4mm

Description

Full Kerf Gang Rip Blade,300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.