Zoro Homepage

General Purpose Blade, 16" x 60T

  • Mfr # LU72M016

  • Zoro # G103676260


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1").
Application
General Purpose
Kerf
.150"
Hook Angle
13 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU72M016
Zoro #
G103676260
UPC #
008925300342
Country of Origin
Italy

Details

Item
General Purpose Blade,16"
For Use With
For Heavy-Duty General Purpose Applications. Crosscuts (3/4" to 3-1/2") & Rips (1/4" to 1").
Application
General Purpose
Kerf
.150"
Hook Angle
13 Degrees

Description

General Purpose Blade,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.