Zoro Homepage

Half Round Bit, 1/2" Radius

  • Mfr # 82-118

  • Zoro # G903673025


product price: $62.75
/ea

Key Features

Milling Diameter
1-13/16"
Shank Dia.
1/2"
Overall Length
2-7/8"
For Use With
Stair treads, furniture, & moldings
Application
Bull nose profile for stair treads, furniture and moldings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-118
Zoro #
G903673025
UPC #
008925381426
Country of Origin
Italy

Dimensions

Milling Diameter
1-13/16"
Shank Dia.
1/2"
Overall Length
2-7/8"

Details

Item
Half Round Bit,1/2" Radius
For Use With
Stair treads, furniture, & moldings
Application
Bull nose profile for stair treads, furniture and moldings

Description

Half Round Bit,1/2 In. Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.