Zoro Homepage

Handrail Bit, 1-3/16" dia.

  • Mfr # 99-444

  • Zoro # G803675686


product price: $68.39
/ea

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3-1/2"
Application
Banisters and handrails
Cutting Dia. (In.)
1-3/16"
For Use With
Producing custom banister rails in hard or soft wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-444
Zoro #
G803675686
UPC #
008925386155
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-1/2"
Cutting Dia. (In.)
1-3/16"

Details

Item
Handrail Bit,1-3/16" dia.
Application
Banisters and handrails
For Use With
Producing custom banister rails in hard or soft wood

Description

Handrail Bit,1-3/16 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.