Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Multi-Purpose Blade, 14" x 84T

  • Mfr # LU82M014

  • Zoro # G803674795


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stacked Chipboard And Manmade Materials. Crosscuts (1/2" to 2-3/4") & Rips (3/4" to 3/8" ).
Kerf
.169"
Application
General Purpose
Hook Angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU82M014
Zoro #
G803674795
UPC #
008925300786
Country of Origin
Italy

Details

Item
Heavy Duty Multi-Purpose Blade,14"
For Use With
Stacked Chipboard And Manmade Materials. Crosscuts (1/2" to 2-3/4") & Rips (3/4" to 3/8" ).
Kerf
.169"
Application
General Purpose
Hook Angle
10 Degrees

Description

Heavy Duty Multi-Purpose Blade,14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.