Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut

  • Mfr # 62-305

  • Zoro # G904104504


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Thread Size
5/16"-24
System of Measurement
Inch
Thread Type
UNF
Application
Repairing or rebuilding router bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-305
Zoro #
G904104504
UPC #
008925384908
Country of Origin
China

Dimensions

Thread Size
5/16"-24

Details

Item
Hex Nut
System of Measurement
Inch
Thread Type
UNF
Application
Repairing or rebuilding router bits

Description

Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.