Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Steel Industrial Planer and J

  • Mfr # C593

  • Zoro # G103674150


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18-1/2 in
Application
Replacement knives
Width (In.)
11/16 in
Thickness
1/8 in
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C593
Zoro #
G103674150
UPC #
008925660545
Country of Origin
Italy

Dimensions

Overall Length
18-1/2 in
Width (In.)
11/16 in
Thickness
1/8 in

Details

Item
High Speed Steel Industrial Planer and J
Application
Replacement knives
Number of Pieces
3

Description

High Speed Steel Industrial Planer and J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.