Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bevel Trim Bit, 1-1/8" dia.

  • Mfr # 43-208

  • Zoro # G003675271


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Cutting Dia. (In.)
1-1/8"
Application
Creating a clean, beveled edge for plastic laminate
For Use With
Beveled edge on plastic laminates
Overall Length (In.)
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43-208
Zoro #
G003675271
UPC #
008925385745
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
1-1/8"
Overall Length (In.)
2-1/4"

Details

Application
Creating a clean, beveled edge for plastic laminate
Item
Insert Bevel Trim Bit,1-1/8" dia.
For Use With
Beveled edge on plastic laminates

Description

Insert Bevel Trim Bit,1-1/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.