Zoro Homepage

Laminate Miter Joint Bit, 1-3/8" dia.

  • Mfr # 45-502

  • Zoro # G203675453


product price: $63.89
/ea

Key Features

Shank Dia.
1/4"
Overall Length (In.)
2-3/8"
Application
Producing 45 Degrees miter joints in the edge of laminated surfaces
Cutting Dia. (In.)
1-3/8"
For Use With
Producing miter joints in plastic laminates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-502
Zoro #
G203675453
UPC #
008925385776
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length (In.)
2-3/8"
Cutting Dia. (In.)
1-3/8"

Details

Item
Laminate Miter Joint Bit,1-3/8" dia.
Application
Producing 45 Degrees miter joints in the edge of laminated surfaces
For Use With
Producing miter joints in plastic laminates

Description

Laminate Miter Joint Bit,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.