Zoro Homepage

Lettering Bit, 1" dia.

  • Mfr # 20-172

  • Zoro # G403675734


product price: $33.19
/ea

Key Features

Shank Dia.
1/4"
Cutting Dia. (In.)
1"
Overall Length (In.)
2"
Application
Creating relief sign lettering
For Use With
Routing relief lettering in wooden signs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-172
Zoro #
G403675734
UPC #
008925019428
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
1"
Overall Length (In.)
2"

Details

Item
Lettering Bit,1" dia.
Application
Creating relief sign lettering
For Use With
Routing relief lettering in wooden signs

Description

Lettering Bit,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.