Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Miter Bit, 1-15/32" dia.

  • Mfr # 99-043

  • Zoro # G503674903


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
2-3/8"
Application
Creating strong, interlocking corner joints
Cutting Dia. (In.)
1-15/32"
For Use With
Creating interlocking 90 Degrees corners in 1/2" to 1" stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-043
Zoro #
G503674903
UPC #
008925057475
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-3/8"
Cutting Dia. (In.)
1-15/32"

Details

Application
Creating strong, interlocking corner joints
Item
Lock Miter Bit,1-15/32" dia.
For Use With
Creating interlocking 90 Degrees corners in 1/2" to 1" stock

Description

Lock Miter Bit,1-15/32 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.