
Mortising Bit, 1-1/2" dia.
Mfr # 16-528
Zoro # G803675846
product price: $39.59
/eaKey Features
Shank Dia.
1/2"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1-1/2"
Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
For Use With
mortising hinges & hardware; dadoes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16-528
Zoro #
G803675846
UPC #
008925020141
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1-1/2"
Details
Item
Mortising Bit,1-1/2" dia.
Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
For Use With
mortising hinges & hardware; dadoes
Description
Mortising Bit,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.