Zoro Homepage

Mortising Bit, 1" dia.

  • Mfr # 16-122

  • Zoro # G003675240


product price: $23.99
/ea

Key Features

Shank Dia.
1/2"
Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
Overall Length (In.)
2-9/32"
Cutting Dia. (In.)
1"
For Use With
mortising hinges & hardware; dadoes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-122
Zoro #
G003675240
UPC #
008925020103
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-9/32"
Cutting Dia. (In.)
1"

Details

Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
Item
Mortising Bit,1" dia.
For Use With
mortising hinges & hardware; dadoes

Description

Mortising Bit,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.