Zoro Homepage

Mortising Bit, 15/32" dia.

  • Mfr # 16-109

  • Zoro # G603675374


product price: $24.15
/ea

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
15/32"
Overall Length (In.)
2-1/4"
Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
For Use With
grooves & mortises for 1/2" plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-109
Zoro #
G603675374
UPC #
008925042594
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
15/32"
Overall Length (In.)
2-1/4"

Details

Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
Item
Mortising Bit,15/32" dia.
For Use With
grooves & mortises for 1/2" plywood

Description

Mortising Bit,15/32 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.