Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortising Router Bit, 5/16" Cutting L

  • Mfr # 16-560

  • Zoro # G7369717


product price: $45.15
/ea

Key Features

Shape
Hinge Mortise
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/2 in
Length of Cut
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-560
Zoro #
G7369717
UPC #
008925039075
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
5/16 in
Overall Length
2 7/16 in
Shank Dia.
1/4"
Shank Length (In.)
1-1/4
Depth of Cut (In.)
5/16
Flute Length (In.)
5/16
Cutting Length (In.)
5/16
Overall Length (In.)
2-7/16"
Cutting Dia. (In.)
1/2"
Shank Dia. (In.)
1/4
Shank Length
1 1/4 in
Flute Length
5/16 in

Details

Shape
Hinge Mortise
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Item
Hinge Mortise Cut Profile Router Bit
Application
Ultra-clean hinge mortises, or perfect grooves and dadoes
Sub-Category
Mortising
Material
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Wood
List Number
16-560
Included Angle
0 Degrees
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O

Description

Hinge Mortise Cut Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 5/16 in, 2 7/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.