Zoro Homepage

Multi-Profile Bit, 1-1/2" dia.

  • Mfr # 99-PKJ

  • Zoro # G603676166


product price: $71.15
/ea

Key Features

Shank Dia.
1/2"
Overall Length (In.)
3"
Application
Routing multiple designs for face, corner and crown molding
Cutting Dia. (In.)
1-1/2"
For Use With
Routing almost-unlimited molding designs with 1 bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-PKJ
Zoro #
G603676166
UPC #
008925019480
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1-1/2"

Details

Item
Multi-Profile Bit,1-1/2" dia.
Application
Routing multiple designs for face, corner and crown molding
For Use With
Routing almost-unlimited molding designs with 1 bit

Description

Multi-Profile Bit,1-1/2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.