Zoro Homepage

No Drip Edge Bit, 1" dia.

  • Mfr # 85-011

  • Zoro # G303676077


product price: $65.95
/ea

Key Features

Shank Dia.
1/2"
Application
Creating a slightly raised edge to stop drips from tops
Overall Length (In.)
2-13/16"
Cutting Dia. (In.)
1"
For Use With
Decorative & functional edge for solid surface countertops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-011
Zoro #
G303676077
UPC #
008925382034
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-13/16"
Cutting Dia. (In.)
1"

Details

Application
Creating a slightly raised edge to stop drips from tops
Item
No Drip Edge Bit,1" dia.
For Use With
Decorative & functional edge for solid surface countertops

Description

No Drip Edge Bit,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.