Zoro Homepage

O-Flute Straight Bit, 1/8" dia.

  • Mfr # 71-040

  • Zoro # G103676314


product price: $33.19
/ea

Key Features

Shank Dia.
1/4"
Cutting Dia. (In.)
1/8"
Application
Graphics, sign making and intricate detail routing
Overall Length (In.)
2"
For Use With
cut out and intricate detail work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-040
Zoro #
G103676314
UPC #
008925107873
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
1/8"
Overall Length (In.)
2"

Details

Item
O-Flute Straight Bit,1/8" dia.
Application
Graphics, sign making and intricate detail routing
For Use With
cut out and intricate detail work

Description

O-Flute Straight Bit,1/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.