
O-Flute Up Spiral Bit, 1/4" dia.
Mfr # 73-204
Zoro # G503674842
product price: $24.29
/eaKey Features
Shank Dia.
1/4"
Overall Length (In.)
2-1/2"
Application
Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
Cutting Dia. (In.)
1/4"
For Use With
ABS, UHMW, acrylic, nylon and polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73-204
Zoro #
G503674842
UPC #
008925059950
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
1/4"
Details
Item
O-Flute Up Spiral Bit,1/4" dia.
Application
Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
For Use With
ABS, UHMW, acrylic, nylon and polycarbonate
Description
O-Flute Up Spiral Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.