Zoro Homepage

O-Flute Up Spiral Bit with 3/8" Shank, 3

  • Mfr # 73-210

  • Zoro # G003674786


product price: $46.39
/ea

Key Features

Shank Dia.
3/8"
Overall Length (In.)
3"
Application
Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
Cutting Dia. (In.)
3/8"
For Use With
ABS, UHMW, acrylic, nylon and polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73-210
Zoro #
G003674786
UPC #
008925059974
Country of Origin
Italy

Dimensions

Shank Dia.
3/8"
Overall Length (In.)
3"
Cutting Dia. (In.)
3/8"

Details

Item
O-Flute Up Spiral Bit with 3/8" Shank,3
Application
Clean, melt-free cuts in a wide variety of plastics with fast chip clearance
For Use With
ABS, UHMW, acrylic, nylon and polycarbonate

Description

O-Flute Up Spiral Bit with 3/8 In. Shank,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.