Zoro Homepage

Ogee Bit (Quadra-Cut), 1-1/4" dia.

  • Mfr # 38-152

  • Zoro # G203675019


product price: $36.65
/ea

Key Features

Shank Dia.
1/4"
Application
Decorative detail for cabinets, molding and furniture
Cutting Dia. (In.)
1-1/4"
Overall Length (In.)
2-1/8"
For Use With
Decorative detail on any woodwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-152
Zoro #
G203675019
UPC #
008925383420
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Cutting Dia. (In.)
1-1/4"
Overall Length (In.)
2-1/8"

Details

Application
Decorative detail for cabinets, molding and furniture
Item
Ogee Bit (Quadra-Cut),1-1/4" dia.
For Use With
Decorative detail on any woodwork

Description

Ogee Bit (Quadra-Cut),1-1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.