Zoro Homepage

One Flute Mortise Compression Bit, 1/2"(

  • Mfr # 77-408

  • Zoro # G303675575


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Mortises & Grooves with a perfect top surface
Overall Length (In.)
3"
Cutting Dia. (In.)
1/2"
For Use With
through cuts in thin double-sided materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-408
Zoro #
G303675575
UPC #
008925059844
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3"
Cutting Dia. (In.)
1/2"

Details

Application
Mortises & Grooves with a perfect top surface
Item
One Flute Mortise Compression Bit,1/2"(
For Use With
through cuts in thin double-sided materials

Description

One Flute Mortise Compression Bit,1/2 In.(

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.