
One Flute Mortise Compression Bit, 1/2"(
Mfr # 77-410
Zoro # G703675564
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3-1/2"
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-410
Zoro #
G703675564
UPC #
008925059851
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3-1/2"
Details
Item
One Flute Mortise Compression Bit,1/2"(
Application
Mortises & Grooves with a perfect top surface
For Use With
through cuts in thin double-sided materials
Description
One Flute Mortise Compression Bit,1/2 In.(
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.