Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Piece Rail and Stile Bit, 2" dia.

  • Mfr # 99-290

  • Zoro # G803675365


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Simple, efficient production of beautiful cabinet doors
Overall Length (In.)
4-3/32"
Cutting Dia. (In.)
2"
For Use With
routing hardwood or softwood for rail & stile doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-290
Zoro #
G803675365
UPC #
008925018780
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
4-3/32"
Cutting Dia. (In.)
2"

Details

Item
One-Piece Rail and Stile Bit,2" dia.
Application
Simple, efficient production of beautiful cabinet doors
For Use With
routing hardwood or softwood for rail & stile doors

Description

One-Piece Rail and Stile Bit,2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.