
Overhang Trim and Cut Out, 1/2" dia.
Mfr # 85-255
Zoro # G603675947
product price: $54.19
/eaKey Features
Shank Dia.
1/2"
Application
Initial bowl cut out to prepare for finish cuts
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3"
For Use With
Overhang trim of solid surface bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-255
Zoro #
G603675947
UPC #
008925058953
Country of Origin
United States
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3"
Details
Application
Initial bowl cut out to prepare for finish cuts
Item
Overhang Trim and Cut Out,1/2" dia.
For Use With
Overhang trim of solid surface bowl
Description
Overhang Trim and Cut Out,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.