Zoro Homepage

Overhang Trim and Cut Out, 3/4" dia.

  • Mfr # 85-275

  • Zoro # G003675950


product price: $42.69
/ea

Key Features

Shank Dia.
1/2"
Overall Length (In.)
2-7/8"
Cutting Dia. (In.)
3/4"
Application
Initial bowl cut out to prepare for finish cuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-275
Zoro #
G003675950
UPC #
008925058960
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-7/8"
Cutting Dia. (In.)
3/4"

Details

Item
Overhang Trim and Cut Out,3/4" dia.
Application
Initial bowl cut out to prepare for finish cuts

Description

Overhang Trim and Cut Out,3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.