
Overhang Trim and Cut Out, 3/4" dia.
Mfr # 85-298
Zoro # G603675879
product price: $69.79
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Overall Length (In.)
3-5/8"
Application
Initial bowl cut out to prepare for finish cuts
For Use With
Overhang trim of solid surface bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-298
Zoro #
G603675879
UPC #
008925059004
Country of Origin
United States
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Overall Length (In.)
3-5/8"
Details
Item
Overhang Trim and Cut Out,3/4" dia.
Application
Initial bowl cut out to prepare for finish cuts
For Use With
Overhang trim of solid surface bowl
Description
Overhang Trim and Cut Out,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.