
Premier Adjustable Rail and Stile Bit-Og
Mfr # 99-861
Zoro # G503676020
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"
Application
Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
Overall Length (In.)
3-13/16"
For Use With
producing extra-strong long tenon joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-861
Zoro #
G503676020
UPC #
008925087380
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"
Overall Length (In.)
3-13/16"
Details
Application
Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
Item
Premier Adjustable Rail and Stile Bit-Og
For Use With
producing extra-strong long tenon joints
Description
Premier Adjustable Rail and Stile Bit-Og
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.