Zoro Homepage

Premier Adjustable Rail and Stile Bit-Ro

  • Mfr # 99-863

  • Zoro # G803675990


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"
Overall Length (In.)
3-13/16"
Application
Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
For Use With
producing extra-strong long tenon joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-863
Zoro #
G803675990
UPC #
008925087397
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
1-11/16"
Overall Length (In.)
3-13/16"

Details

Item
Premier Adjustable Rail and Stile Bit-Ro
Application
Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
For Use With
producing extra-strong long tenon joints

Description

Premier Adjustable Rail and Stile Bit-Ro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.