
Premier Adjustable Rail and Stile Bit-Sh
Mfr # 99-762
Zoro # G103676055
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Overall Length (In.)
3-3/4"
Cutting Dia. (In.)
1-11/16"
Application
Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
For Use With
producing extra-strong long tenon joints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-762
Zoro #
G103676055
UPC #
008925091615
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
3-3/4"
Cutting Dia. (In.)
1-11/16"
Details
Item
Premier Adjustable Rail and Stile Bit-Sh
Application
Produces perfect fitting rail and stile doors from 5/8" to 1-1/4" stock
For Use With
producing extra-strong long tenon joints
Description
Premier Adjustable Rail and Stile Bit-Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.