Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rabbeting Bit, 1-1/4" dia.

  • Mfr # 32-096

  • Zoro # G703676332


product price: $34.89
/ea

Key Features

Shank Dia.
1/4"
Overall Length (In.)
2"
Application
Cabinetmaking and joinery
Cutting Dia. (In.)
1-1/4"
For Use With
Cutting rabbets or recesses to create an interesting joint or molding detail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-096
Zoro #
G703676332
UPC #
008925383154
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"
Overall Length (In.)
2"
Cutting Dia. (In.)
1-1/4"

Details

Item
Rabbeting Bit,1-1/4" dia.
Application
Cabinetmaking and joinery
For Use With
Cutting rabbets or recesses to create an interesting joint or molding detail

Description

Rabbeting Bit,1-1/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.