Zoro Homepage

Rabbeting Router Bit, 1-1/4" Cutting Dia.

  • Mfr # 32-102

  • Zoro # G7369787


product price: $32.55
/ea

Key Features

Shape
Rabbeting
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1 1/4 in
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-102
Zoro #
G7369787
UPC #
008925380658
Country of Origin
Italy

Dimensions

Cutter Dia.
1 1/4 in
Length of Cut
3/8 in
Overall Length
2 1/4 in
Shank Dia.
1/2"
Overall Length (In.)
2-1/4"
Depth of Cut (In.)
3/8
Shank Dia. (In.)
1/2
Shank Length (In.)
1-1/4
Cutting Dia. (In.)
1-1/4"
Cutting Length (In.)
3/8
Flute Length (In.)
3/8
Shank Length
1 1/4 in
Flute Length
3/8 in

Details

Shape
Rabbeting
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Material
Carbide
Item
Rabbeting Cut Profile Router Bit
Application
Cabinetmaking and joinery
Sub-Category
Rabbeting
Primary Material Application
Wood
Drilling Tool Configuration
Individual
List Number
32-102
End Mill Application
Roughing/Finishing
Included Angle
0 Degrees
Primary Material Application ISO Code
O

Description

Rabbeting Cut Profile Router Bit, Carbide, 1 1/4 in Cutter Dia., Fractional Inch, 3/8 in, 2 1/4 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.