Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rabbeting Router Bit, 1/2 Shank Dia. In.

  • Mfr # 32-524

  • Zoro # G7369595


product price: $67.15
/ea

Key Features

Shape
Rabbeting
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1 3/8 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-524
Zoro #
G7369595
UPC #
008925385097
Country of Origin
Italy

Dimensions

Cutter Dia.
1 3/8 in
Length of Cut
1/2 in
Overall Length
2 1/4 in
Shank Dia.
1/2"
Depth of Cut (In.)
Flush, 1/8",1/4",5/16",3/8",7/16",1/2"
Cutting Dia. (In.)
1-3/8"
Shank Dia. (In.)
1/2
Overall Length (In.)
2-1/4"
Shank Length (In.)
1-1/4
Flute Length (In.)
1/2
Cutting Length (In.)
1/2
Flute Length
1/2 in
Shank Length
1 1/4 in

Details

Shape
Rabbeting
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
1
Application
Joining boards and letting in back panels with different depths of cut
Material
Carbide
Sub-Category
Rabbeting
Item
Rabbeting Cut Profile Router Bit
Primary Material Application
Wood
Drilling Tool Configuration
Set
End Mill Application
Roughing/Finishing
List Number
32-524
Included Angle
0 Degrees
Primary Material Application ISO Code
O
Includes
1 1/8 in Ball Bearing (62-114), 1/2 in Ball Bearing (62-104), 1/2 in Step Washer (62-313), 3/8 in Ball Bearing (62-102), 3/8 in Step Washer (62-311), Wrench (62-402)
Number of Pieces
3
Profile Bit Shape Included
Rabbeting

Description

Rabbeting Cut Profile Router Bit, Carbide, Number of Pieces 3, Fractional Inch, Rabbeting, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.