Zoro Homepage

Radius Beading Bit, 1/16

  • Mfr # 36-117

  • Zoro # G803672982


product price: $32.49
/ea

Key Features

Milling Diameter
5/8"
Shank Dia.
1/2"
Overall Length
2-1/2"
For Use With
Decorative, rounded edges for any furniture or millwork project
Application
Decorative and rounded edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-117
Zoro #
G803672982
UPC #
008925383345
Country of Origin
Italy

Dimensions

Milling Diameter
5/8"
Shank Dia.
1/2"
Overall Length
2-1/2"

Details

Item
Radius Beading Bit,1/16"
For Use With
Decorative, rounded edges for any furniture or millwork project
Application
Decorative and rounded edges

Description

Radius Beading Bit,1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.