Zoro Homepage

Radius Beading Bit (Quadra-Cut), 1-1/4

  • Mfr # 36-136

  • Zoro # G603673035


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3"
Shank Dia.
1/2"
Overall Length
3-3/8"
Application
Decorative and rounded edges
For Use With
Decorative, rounded edges for any furniture or millwork project
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-136
Zoro #
G603673035
UPC #
008925384632
Country of Origin
Italy

Dimensions

Milling Diameter
3"
Shank Dia.
1/2"
Overall Length
3-3/8"

Details

Item
Radius Beading Bit (Quadra-Cut),1-1/4"
Application
Decorative and rounded edges
For Use With
Decorative, rounded edges for any furniture or millwork project

Description

Radius Beading Bit (Quadra-Cut),1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.