Zoro Homepage

Radius Beading Bit (Quadra-Cut), 1-3/8

  • Mfr # 36-138

  • Zoro # G903672981


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3-1/4"
Shank Dia.
1/2"
Overall Length
3-3/8"
For Use With
Decorative, rounded edges for any furniture or millwork project
Application
Decorative and rounded edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-138
Zoro #
G903672981
UPC #
008925384625
Country of Origin
Italy

Dimensions

Milling Diameter
3-1/4"
Shank Dia.
1/2"
Overall Length
3-3/8"

Details

Item
Radius Beading Bit (Quadra-Cut),1-3/8"
For Use With
Decorative, rounded edges for any furniture or millwork project
Application
Decorative and rounded edges

Description

Radius Beading Bit (Quadra-Cut),1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.